missing translation for 'onlineSavingsMsg'
Learn More

Dr.Weigert™ Neodisher Z

Product Code. 11738393
Change view
Click to view available options
Volume (Metric):
1 L
10 L
20 L
Unit Size:
10 L
Each
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11738393 10 L 10 L
10014184 20 L Each
11918144 1 L Each
10308807 1 L Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11738393 Supplier Dr.Weigert™ Supplier No. 420230
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neodisher Z - Acidic neutralising agent liquid. Neutralizes by adding to the first rinse after use of an alkaline detergent during automated reprocessing. Free of surfactants and phosphates.

  • Based on citric acid
  • neodisher Z is used for neutralizing alkaline residues in washer disinfection
  • Without phosphates, phosphoric acid, nitrogens compounds and surfactants
  • Dosage of between 2-4 mL/L
  • Gentle on materials
  • Laboratory glassware in medical, industrial and water laboratories

Specifica

Product Type Neodisher Z
Form Liquid
pH 3 to 2.6
Sterility Non-sterile
Composition Citric acid, 2-octyl-2 H-isothiazol-3-one
Concentration 1 to 5 mL/L
Density 1.2 g/cm3 (20°C)
Description 310 x 230 x 180 mm
Filtered Filtered
Volume (Metric) 10 L
compliance-icons
Identificativo prodotto
  • neodisher Z
Avvertenza
  • Warning
Categoria di pericolo
  • Serious eye damage/eye irritation Category 2
Indicazioni di pericolo
  • H319-Causes serious eye irritation.
Consigli di prudenza
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P337+P313-If eye irritation persists: Get medical advice/attention.
Informazioni supplementari
  • MIXTURE LIST-Contain: citric acid, anhydrous
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.