missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.

Product Code. 17837990
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
12 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17837990 X-Large 12 pairs
17807990 Small 12 pairs
17817990 Medium 12 pairs
17827990 Large 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17837990 Supplier SHOWA™ Supplier No. 881410XL
  • ONLINE EXCLUSIVE PRICE
    250.66 €
    203.44 € / 12 pairs
    Save 47.22 €
    18% Off
View all promotions
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Textured neoprene coating enhances tactile dexterity to protect hands when working in damp or greasy environments. Gloves are designed to withstand temperatures up to 500°F (260°C), even after multiple washings.

  • Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
  • Textured neoprene surface coating enhances tactile sensitivity
  • Impermeable gloves keep hands protected in damp or greasy environments
  • Easy donning and doffing in emergencies
  • Machine washable

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1 2009
Construction Cut and Sewn
Coating Material Neoprene
Color Black
Exterior Finish Fully Textured
Size X-Large
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping
Glove Cuff Style Gauntlet
Liner Material Cotton/Polyester Blend
Series 8814
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.