missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ Neoprene-Coated Heat Resistant Gloves - 14 in.

Product Code. p-9477003
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
12 pairs
Product Code. Size unitSize
17807990 Small 12 pairs
17817990 Medium 12 pairs
17827990 Large 12 pairs
17837990 X-Large 12 pairs
4 options
This item is not returnable. View return policy

Product Code. 17807990

Brand: SHOWA™ 881407S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Textured neoprene coating enhances tactile dexterity to protect hands when working in damp or greasy environments. Gloves are designed to withstand temperatures up to 500°F (260°C), even after multiple washings.

  • Heat resistant gloves designed to withstand temperatures up to 500°F (260°C)
  • Textured neoprene surface coating enhances tactile sensitivity
  • Impermeable gloves keep hands protected in damp or greasy environments
  • Easy donning and doffing in emergencies
  • Machine washable

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420: 2003 + A1 2009
Construction Cut and Sewn
Coating Material Neoprene
Color Black
Exterior Finish Fully Textured
Size Small
Temperature (English) Max. 500°F
Temperature (Metric) Max 260°C
For Use With (Application) Automotive Maintenance, Bakeries, Casting, Engineering, Mechanics, and Metal Stamping
Glove Cuff Style Gauntlet
Liner Material Cotton/Polyester Blend
Series 8814
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.