missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Neoprene Chemical Resistant Gloves

Product Code. 12018265
Change view
Click to view available options
Size:
Large, 9
Small, 7
Unit Size:
10 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12018265 Large, 9 10 pairs
12098255 Small, 7 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12018265 Supplier Euro Protection™ Supplier No. 5309
  • ONLINE EXCLUSIVE PRICE
    52.56 €
    23.72 € / 10 pairs
    Save 28.84 €
    54% Off
View all promotions
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wear Euro Protection™ Neoprene Gloves Neoprene so hands can be safe from a broad range of oils, acids, caustics and solvents. Neoprene synthetic rubber is less resistant to snags, punctures, abrasions and cuts than nitrile or natural rubber.

  • Black
  • Cotton flock lined
  • Grip pattern

Specifications

Color Black
Exterior Finish Grip Pattern
Material Polychloroprene, Rubber
Product Type Neoprene Gloves
Size Large, 9
Thickness (Metric) 0.7 mm
Liner Material Cotton
Lining Flock Lined
Quantity 10Pack
Length (Metric) 310 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.