missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Neoprene Tubing

Product Code. 11885492 Shop All Fisherbrand Products
Change view
Click to view available options
Description:
10 x 12mm
10 x 24mm
12.5 x 17mm
12.5 x 29.5mm
25 x 31.5mm
3 x 4.5mm
3 x 9mm
5 x 13mm
5 x 8mm
6.5 x 1.5mm
6.5 x 10mm
8 x 10mm
8 x 20mm
Unit Size:
10m
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description unitSize
11885492 10 x 12mm 10m
11577063 10 x 24mm 10m
11895492 12.5 x 17mm 10m
11587063 12.5 x 29.5mm 10m
11825502 25 x 31.5mm 10m
11845492 3 x 4.5mm 10m
11835502 3 x 9mm 10m
11845502 5 x 13mm 10m
11855492 5 x 8mm 10m
10366344 6.5 x 1.5mm 10m
11875492 8 x 10mm 10m
11865502 8 x 20mm 10m
11855502 6.5 x 10mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Product Code. 11885492
Estimated Shipment: 31-07-2026
Add to basket
Add to basket

Used in flow lines for fluids and gases in a variety of applications.

  • Resistant to heat, ozone, petroleum oils and hydrocarbon solvents
  • Temperature range: -30°C to 100°C

Specifications

Description 10 x 12mm
Material Neoprene
Overall Length (Metric) 10 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.