missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Nesting Stacking Large Volume Container with Feet
Click to view available options
Color:
Gray
Unit Size:
Each
Description
- 300 L nesting, stacking large volume container.
- 5-feet container for perfect stability.
- Wide range of uses.
- Excellent mechanical resistance: made from high-density Polyethylene for greater impact resistance.
- Tolerates most chemical products and detergents.
- Volume in litres is equivalent to the container filled to the brim.
- Adapts to lift trucks.
- Load capacity: 250 kg
- Overload capacity: 785 kg
- Stacked height: 550 mm
- Nested height: 140 mm
Specifications
Specifications
| Type | Storage Tote |
| Material | HDPE |
| Color | Gray |
| Shape | Rectangular |
| Capacity (English) | 79.3 gal. |
| Capacity (Metric) | 300 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction