missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Dosing Pump SIMDOS FEM 1.02

Product Code. 15163707
Change view
Click to view available options
Control:
Analog and impulse control
Manual Control
Material:
PTFE
PVDF
Polypropylene
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Control Material unitSize
15163707 Manual Control PVDF Each
15414590 Manual Control Polypropylene Each
15454590 Analog and impulse control PVDF Each
15484590 Analog and impulse control PTFE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15163707 Supplier KNF™ Supplier No. 166072/165467
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display.

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm dosing pump
  • Quick and easy calibration
  • Dosing function (1 mL to 100 mL)
  • Adjustable flow rate (1 mL to 100 mL/min)
  • Dry running
  • Self-priming
  • Outstanding chemical resistance (FT versions) For simple dosing of chemicals and other fluids in a variety of applications.

Specifications

Control Manual Control
Motor Type AC Motor
Dimensions (L x W x H) 93 x 150 x 144 mm
Description Liquid Dosing Pump
Material PVDF
Model Diaphragm Liquid Pump FEM 1.02 TT0.18 S
Plug Type Universal
Wattage 10 W
Weight (English) 0.9 kg
Temperature (English) Max. 40°C
Flow Rate 0.02 to 20 mL/min.
Frequency 50/60 Hz
Pump Type Diaphragm Liquid Dosing Pump
Enclosure Rating IP65
No. of Pump Heads 1
Temperature (English) Min 5°C
Oil Capacity Oil Free
Applications Liquid Dosing/Metering
No. of Stages 1
Maximum Pressure 6 bar G
Voltage 100/240 V
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.