missing translation for 'onlineSavingsMsg'
Learn More

KNF™ Neuberger Liquid Transfer Pump LIQUIPORT NF 1.100

Product Code. 16544064
Change view
Click to view available options
Flow Rate:
0.2 to 1.3 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16544064 0.2 to 1.3 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16544064 Supplier KNF™ Supplier No. 179098/153257
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemically resistant liquid transfer diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Equipped with manual and analog controls.

Models are available with a choice of pump head materials (PP, PVDF or PTFE pump head), PTFE-coated diaphragm and FFKM valves plates and in both manual (S) and external control variants (RC).
  • Chemically resistant diaphragm transfer pump
  • Quick and easy calibration
  • Transfer function (0,2 to 1,3l/min)
  • Dry running
  • Outstanding chemical resistance (FT versions) For simple dosing and transfer of chemicals and other fluids in a variety of applications.

Specifications

Control Manual Control
Motor Type AC Motor
Dimensions (L x W x H) 130 x 99 x 177 mm
Description Liquid Transfer Pump
Material Pump head: PTFE Diaphragm: PTFE-coated, Valves: FFKM Kalrez
Model Diaphragm Liquid Pump NF 1.100 ft.0.18 S
Plug Type Universal
Wattage 12-16 W
Weight (English) 1,5 kg
Product Line Liquid Transfer Pump
Temperature (English) Max. 40°C
Flow Rate 0.2 to 1.3 L/min.
Frequency 100 - 240 V / 50-60 Hz
Overall Height (English) 130 mm
Overall Length (English) 99 mm
Overall Width (English) 177 mm
Pump Type Vacuum System
Enclosure Rating IP65
No. of Pump Heads 1
Temperature (English) Min 5°C
Oil Capacity Oil Free
Applications Liquid Transfer Pump
No. of Stages 1
Maximum Pressure 4 bar G
Voltage 100/240 V
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.