missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Neuros™ 1700 Series Gas Tight Syringes with Removable Needle

Product Code. 17229119
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
Needle Point Number:
3
4
Model:
1701 RN
1702 RN
1705 RN
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Point Number Model Unit Size
17229119 25 μL 4 1702 RN Each
16295472 10 μL 4 1701 RN Each
13511650 10 μL 3 1701 RN Each
12666187 25 μL 3 1702 RN Each
12585438 50 μL 3 1705 RN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17229119 Supplier Hamilton™ Supplier No. 6546011
  • ONLINE EXCLUSIVE PRICE
    425.03 €
    402.55 € / Pack of 1
    Save 22.48 €
    5% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass, PTFE (Plunger)
Needle Gauge 33 G
Diameter (English) Inner 0.029 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.108 mm
Diameter (English) Outer Needle 0.008 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.210 mm
For Use With (Application) Controlled animal injections
Length (Metric) 0 to 20 mm
Product Type Gastight
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1702 RN
Needle Point Number 4
Volume (Metric) 25 μL
Length (Metric) Needle 0 to 20 mm
Connection Type Removable
Graduated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.