missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Neuros™ 7000 Series Modified Microliter Syringes with Knurled Hub Needle

Product Code. 16317051
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
1.0 μL
2 μL
2.0 μL
Needle Gauge:
30 G
32 G
Needle Point Number:
3
4
Model:
7000.5 KH
7001 KH
7002 KH
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Needle Point Number Model Unit Size
16317051 0.5 μL 32 G 4 7000.5 KH Each
16348521 1 μL 32 G 4 7001 KH Each
16264282 2 μL 30 G 4 7002 KH Each
12646187 0.5 μL 32 G 3 7000.5 KH Each
12673685 1.0 μL 32 G 3 7001 KH Each
12899201 2.0 μL 30 G 3 7002 KH Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16317051 Supplier Hamilton™ Supplier No. 6545702
  • ONLINE EXCLUSIVE PRICE
    503.00 €
    476.30 € / Pack of 1
    Save 26.70 €
    5% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An industry first, the Neuros accurately dispenses 50nL to 100μL of liquid through an ultrafine needle protected by a custom-designed sleeve. The Neuros minimizes injection site damage by increasing needle rigidity and delivering a microvolume of liquid to an exact location.

  • Needle rigidity improves insertion path accuracy
  • Minimal tissue damage reduces injection variability
  • Reduced sample loss saves money and materials
  • Fine gauge needle creates smaller injection sites
  • Compatibility with most infusion pumps and stereotaxic holders means an easy integration into existing processes

Specifications

Autoclavable Autoclavable
Material Tungsten Wire (Plunger)
Needle Gauge 32 G
Diameter (English) Inner 0.004 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.10 mm
Diameter (English) Outer Needle 0.009 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.103 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.229 mm
For Use With (Application) Controlled animal injections
Length (Metric) 0 to 20 mm
Product Type Modified Microliter
Max. Pressure 6000 psig (413.7 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7000.5 KH
Needle Point Number 4
Volume (Metric) 0.5 μL
Length (Metric) Needle 0 to 20 mm
Connection Type Knurled Hub
Graduated Yes
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.