missing translation for 'onlineSavingsMsg'
Learn More

AGMA Neutral Detergent in WFI

Product Code. 30066739
Change view
Click to view available options
Container Type:
Capped Bottle
Trigger Spray
Quantity:
4 x 5 L
15 x 1 L
Unit Size:
Pack of 15
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Container Type Quantity Unit Size
30066739 Capped Bottle 4 x 5 L Pack of 4
30066746 Trigger Spray 15 x 1 L Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30066739 Supplier AGMA Supplier No. 1223
  • ONLINE EXCLUSIVE PRICE
    133.00 €
    120.03 € / Pack of 4
    Save 12.97 €
    9% Off
View all promotions
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protect your cleanrooms with a highly-effective, deep cleaning Neutral detergent

Implementing The considerable expertise in surfactant technology and disinfection, The Neutral Detergent is designed specifically for use in cleanrooms. The Neutral Detergent is available as a 0.2 μm-filtered formulation. We offer The Neutral Detergent formulation in a range of formats, including a 1 L trigger spray and a 5 L fluid container. With highly effective surface cleaning properties it is ideal when a deep clean is required.

  • Available in a range of formats to suit your SOPs
  • 1 L trigger sprays for ease of use by operators
  • Convenient 5 L fluid for dosing dry wipes or use in mopping systems
  • Formulated to be low foaming it does not leave significant residues or smears
  • 0.2 μm filtered fluid prepared in a Class D Cleanroom
  • Blended with WFI quality water to help ensure a low endotoxin level
  • 2 year unopened shelf life
  • Full certification available for full traceability
  • Recommended for use within Class C or D cleanrooms (in line with your cGMP risk assessments, SOPs and validations)

Specifications

Product Type Neutral Detergent in WFI
Color-coded No
Form Liquid
pH 6 to 9
Scent Unscented
Sterility Non-sterile
Appearance Colorless
Autoclavable Not Autoclavable
Color Clear
Container Type Capped Bottle
Disposable Limited-use
Filtered Filtered
Flammable No
For Use With (Application) Cleanrooms and/or controlled environments subject to your contamination control strategies
Quantity 4 x 5 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.