missing translation for 'onlineSavingsMsg'
Learn More

New Pig Haz-Mat Pads

Product Code. 12923575
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
12.54 oz.
14.08 oz.
28.16 oz.
Dimensions (L x W):
13 x 10 in.
20 x 15 in.
Weight (English):
8 lb.
8.1 lb.
17 lb.
Unit Size:
Each
Pack of 100
Pack of 50
Product Code. Capacity (English) Dimensions (L x W) Weight (English) unitSize
12923575 14.08 oz. 20 x 15 in. 17 lb. Each
12439277 12.54 oz. 13 x 10 in. 8.1 lb. Pack of 100
12419277 28.16 oz. 20 x 15 in. 8 lb. Pack of 50
3 options
This item is not returnable. View return policy

Product Code. 12923575

Brand: New Pig MAT302

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stop the spread of acids and bases.

  • Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills
  • Absorb and retain most acids, bases and unknown liquids
  • Can be incinerated after use to reduce waste

Specifications

Color Pink
Capacity (English) 14.08 oz.
Capacity (Metric) 0.416 L
Material Polypropylene
Type Hazmat Absorbent Pad
For Use With (Application) Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives
Dimensions (L x W) 20 x 15 in.
Length (English) 20 in.
Length (Metric) 50.8 cm
Width (English) 15 in.
Width (Metric) 38 cm
Weight (English) 17 lb.
Weight (Metric) 7.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.