missing translation for 'onlineSavingsMsg'
Learn More

Sartorius NexaGel Cell Recovery Solution

Product Code. 31908339 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
100 mL
500 mL
Unit Size:
100mL
500mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31908339 100 mL 100mL
31908463 500 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31908339 Supplier Sartorius Supplier No. NGR04100
 Restricted Item
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-enzymatic, ready-to-use cell recovery solution designed for the rapid and efficient harvesting of organoids or 3D cells cultured with NexaGel™or animal-based ECM.

  • Stable solution at room temperature with neutral pH, and also maintains cell integrity
  • Recovered cells can be easily sub-cultured in both 2D and 3D formats
  • The solution is versatile and can be used before or after the fixation and staining of hydrogel specimens, ensuring high-quality data for downstream analysis
  • It is suitable for harvesting cells from 2D ECM-coated plates
  • Ensures a high recovery rate and cell viability, making it perfect for passaging, cryopreservation, or further biochemical analysis

Specifications

Form Liquid
Product Type Organoid Harvesting Solution
Sterility Sterile
Sterilization Method Autoclaved
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.