missing translation for 'onlineSavingsMsg'
Learn More

Sartorius NexaGel STEM

Product Code. 31908459 Shop All Sartorius Products
Change view
Click to view available options
Quantity:
2 mL
10 mL
Unit Size:
10mL
2mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
31908459 2 mL 2mL
31908362 10 mL 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31908459 Supplier Sartorius Supplier No. NGH02S
 Restricted Item
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Xeno-free hydrogel system designed to enhance the performance of three-dimensional (3D) static suspension cultures.

  • Facilitate the scale-up of human pluripotent stem cells (hPSCs), creating a high-throughput platform for modeling various tissues and disease states.
  • This ready-to-use hydrogel system features an optimized formulation that supports the rapid expansion of high-quality 3D stem cell spheroids with pluripotent characteristics.
  • hPSCs can be directly thawed from liquid nitrogen or transferred from 2D matrix-coated culture vessels and immediately mixed with the hydrogel solution for static suspension cultures.
  • The optimized protocol is particularly beneficial for time-sensitive experiments, as it minimizes the need for frequent medium exchanges, thereby saving time and resources.
  • This hydrogel system is compatible with most hPSC culture media and tissue culture vessels.
  • The unique static suspension culture method eliminates the need for microcarriers in large-scale bioreactors, simplifying and streamlining cell harvesting.
  • The 3D stem cell spheroids generated using this system can be utilized for further sub-culturing, patterned differentiation, organoid development, or re-establishing 2D culture morphologies.

Specifications

Cell Type hPSCs
Form Liquid
Product Type Hydrogel System
Quantity 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.