missing translation for 'onlineSavingsMsg'
Learn More

Brady™ NFC RFID Temperature Sensing Labels

Product Code. 17455993
Change view
Click to view available options
Color:
White
Unit Size:
1 roll
Product Code. Color unitSize
17455993 White 1 roll
1 options
This item is not returnable. View return policy

Product Code. 17455993

Brand: Brady™ 309084

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

NFC temperature label enables wireless temperature reading and monitoring for a wide range of devices.

  • For outdoor and indoor use, proximity read ranges, and UV exposed environment
  • Antenna is designed for application on non-metal surfaces
  • Polyester tag face material with chip bonded to aluminum antenna using anisotropic conductive film adhesive
  • Suitable for thermal transfer printing, including RFID encoding
  • Labels are outside wound and 100% inspected, 500 good RFID labels per roll with bad tags marked
  • 32 kB on-chip flash programming memory, 4 kB on-chip EEPROM of which 320 bytes are write-protected, 8 kb SRAM

Specifications

Autoclavable Not Autoclavable
Adhesive Type Permanent Acrylic
Color White
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) RFID Labeling, Temperature Indicating Labeling, General Identification
For Use With (Equipment) Sato CL4NX Plus Industrial Label Printer, Zebra™ ZT411 Industrial Label Printer
Labels per Row 1
Quantity 500 Labels
Temperature Range (Metric) -80°C to +120°C
Thickness (Metric) 0.3 mm
Vertical Repeat (Metric) 50 mm
Width (Metric) 50 mm
Height (Metric) 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.