missing translation for 'onlineSavingsMsg'
Learn More

LNI Swissgas NG EOLO XL 16 L

Product Code. 17822219 Shop All LNI Swissgas Products
Change view
Click to view available options
Voltage:
100/115/220/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
17822219 100/115/220/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17822219 Supplier LNI Swissgas Supplier No. 6920.72.016
  • ONLINE EXCLUSIVE PRICE
    10190.00 €
    8837.38 € / Pack of 1
    Save 1352.62 €
    13% Off
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PSA nitrogen generator.

  • Needs source of dry, oil free air

Specifications

Voltage 100/115/220/230 V
Type Nitrogen Gas Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.