missing translation for 'onlineSavingsMsg'
Learn More

Microspec™ Nichrome Wire Loops

Product Code. 15712175
Change view
Click to view available options
Volume:
1 μL
2 μL
3 μL
4 μL
5 μL
10 μL
Unit Size:
Pack of 25
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Unit Size
15712175 5 μL Pack of 25
15702175 3 μL Pack of 25
15722175 10 μL Pack of 25
15772165 1 μL Pack of 25
15782165 2 μL Pack of 25
15792165 4 μL Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 15712175 Supplier Microspec™ Supplier No. S5
  • ONLINE EXCLUSIVE PRICE
    55.40 €
    51.81 € / Pack of 25
    Save 3.59 €
    6% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Used for bacteriological, microbiological applications and flame tests.

  • Used for bacteriological and other microbiological applications and flame tests
  • Tightly wound
  • Easy change
  • Wire loops
  • Nichrome wire

Specifications

Disposable Reusable
Volume 5 μL
Diameter (English) Inside 0.163 in.
Diameter (Metric) Inside 4.15 mm
Length (English) 3.54 to 3.94 in.
Length (Metric) 90 to 100 mm
Material Nickel Chromium Wire
Sterility Non-sterile
Color Silver
Product Type Inoculating Product
For Use With (Equipment) Wire Loop Handle
Includes 25 wire loops in a vial
Quantity 25
Packaging Type Plastic Vial
Calibrated Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.