missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Nickel Crucibles

Product Code. 10209170
Change view
Click to view available options
Capacity (Metric):
50 mL
70 mL
130 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10209170 50 mL Each
10510252 70 mL Each
10284601 130 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10209170 Supplier Bochem™ Supplier No. 8125
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Nickel
Capacity (Metric) 50 mL
Diameter (Metric) Outer 45mm
Height (Metric) 45mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.