missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel, Ni/Mo, Alloy B-2, N10665, 100g, ARMI∣MBH
Description
Nickel, Ni/Mo, Alloy B-2, N10665, 100g
Specifications
Specifications
| Chemical Name or Material | Aluminium, Boron, Carbon, Chromium, Cobalt, Copper, Hydrogen, Iron, Magnesium, Manganese, Molybdenum, Nickel, Niobium, Nitrogen, Oxygen, Phosphorus, Silicon, Sulfur, Tantalum, Tin, Titanium, Tungsten, Vanadium, Zirconium |
| Quantity | 100 g |
| Weight | 100 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Silicon: 667 ppm, Vanadium: 50 ppm, Copper: 38 ppm, Phosphorus: 36 ppm, Tantalum: 25 ppm, Zirconium: 15 ppm, Niobium: 14 ppm, Oxygen: 13 ppm, Tin: 9 ppm, Hydrogen: 2 ppm, Nitrogen: 0.0007%, Sulfur: 0.0007%, Magnesium: 0.0012%, Boron: 0.0018%, Carbon: 0.003%, Tungsten: 0.0042%, Titanium: 0.021%, Cobalt: 0.116%, Aluminium: 0.13%, Manganese: 0.504%, Chromium: 0.579%, Iron: 1.36%, Molybdenum: 27.1%, Nickel: 70.2% |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?