missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils

Product Code. 11746567 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Length (Metric):
120 mm
150 mm
180 mm
210 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11746567 210 mm Each
11716567 120 mm Each
11726567 150 mm Each
11736567 180 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11746567
  • ONLINE EXCLUSIVE PRICE
    28.60 €
    21.68 € / Pack of 1
    Save 6.92 €
    24% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Use one tool for two jobs. Nickel Electro™ Nickel Dual Spoon/Spatula Combo Utensils measure liquids and powders with the spoon end and divide and separate materials with the spatula end.

Dual-use utensil measures liquids and fine powders with the spoon end; divides and separates materials with the spatula end.
  • Manufactured from Nickel.

Specifications

Quantity 1
Capacity (Metric) 2 mL
Product Type Spatula
Width (Metric) 20 mm
Dimensions (L x W) 210 x 20 mm
Material Nickel
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.