missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Nickel-Plated Brass Dipping Bottle Ex

Product Code. 10478041
Change view
Click to view available options
Capacity (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10478041 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10478041 Supplier Buerkle™ Supplier No. 53653000
  • ONLINE EXCLUSIVE PRICE
    599.00 €
    591.60 € / Pack of 1
    Save 7.40 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Buerkle™ Nickel-Plated Brass Dipping Bottle Ex for testing mineral oil products Category A, Explosion Categories IIA, IIB and IIC.

  • Screw-off bottle head - easy cleaning
  • Robust handle
  • High weight (3.2 kg) for fast lowering
  • 1000mL contents
  • Height with handles 443mm
  • Please order the appropriate lowering cable at the same time
  • Tested for use in the Ex protection zone 0
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dipper
Material Brass
Includes Robust handle, screw-off bottle head
Capacity (Metric) 1000 mL
Certifications/Compliance DIN, Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1
For Use With (Equipment) Manually-Operated Reels and Lowering Cables
Height (Metric) 443 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.