missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Nickel-plated Clamps with Vinyl-coated Jaws

Product Code. 10208821
Change view
Click to view available options
Diameter (Metric):
12 to 25 mm
20 to 40 mm
30 to 80 mm
38 to 60 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10208821 12 to 25 mm Each
10533762 20 to 40 mm Each
10700703 38 to 60 mm Each
10288861 30 to 80 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10208821 Supplier Usbeck Laborgeraete™ Supplier No. 2544
  • ONLINE EXCLUSIVE PRICE
    19.60 €
    15.30 € / Pack of 1
    Save 4.30 €
    21% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure delicate glassware in the laboratory with Usbeck Laborgeraete™ Nickel-plated Clamps. The double-sided opening mechanism allows jaws to spread evenly for stabilization and balance. .

  • Zinc diecasting
  • Powdercoated
  • Nickel plated vinyl coated jaws

Specifications

Quantity 1 Ea.
Type Clamp
Material Nickel-plated
Diameter (Metric) 12 to 25 mm
Length (Metric) 235 mm
Coating Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.