missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Nickel-plated Spatula

Product Code. 12377509 Shop All Heathrow Scientific Products
Change view
Click to view available options
Length (Metric):
150 mm
225 mm
Shape:
Hayman-type end with flat spoon
Spoon end with flat handle
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Shape unitSize
12377509 225 mm Spoon end with flat handle Each
12367509 150 mm Hayman-type end with flat spoon Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12377509 Supplier Heathrow Scientific™ Supplier No. HS15909
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spoons out powder and granular materials. Heathrow Scientific™ Nickel-plated Spatula also contains stainless steel wire for durability.

  • Made from nickel-plated, stainless steel wire
  • Autoclavable

Specifications

Autoclavable Autoclavable
Shape Spoon end with flat handle
Disposable Reusable
Product Type Spoon
Finish Mirror Polish
Length (Metric) Handle 50 mm
Material Stainless Steel
Handle Type Flat
Length (Metric) 225 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.