missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Chain Clamp

Product Code. 11744959 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric):
280 mm
Unit Size:
Each
Product Code. Diameter (Metric) unitSize
11744959 280 mm Each
1 options
This item is not returnable. View return policy

Product Code. 11744959

Brand: Cole-Parmer™ Essentials 0804736

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide support for your specific laboratory equipment with the Chain Clamp.

  • Chain clamps have a quick slip-on-chain connection and a large easy-to-turn adjustment knob.
  • Holds circular and irregularly shaped apparatus firmly.
  • Clamps include integral connector and slip-on vinyl sleeve.
  • NOTE: An additional connector must be purchased in order to attach clamps to frames or other apparatus.

Specifications

Quantity 1 Ea.
Type Chain Clamp
Material Nickel-plated Zinc
For Use With (Equipment) Holds circular and irregularly shaped apparatus firmly.
Diameter (English) 11 in.
Diameter (Metric) 280 mm
Length (English) 15.1 in.
Length (English) Arm 12 in.
Length (Metric) 383.54 mm
Length (Metric) Arm 304.8 mm
Size (Metric) Grip 279.4 mm
Size (English) Grip 11 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.