missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials S-Connector, Nickel-Plated Zinc

Product Code. 11787108 Shop All Cole-Parmer Products
Change view
Click to view available options
Holds:
0 to 0.5 in. dia Rods
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
11787108 0 to 0.5 in. dia Rods Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11787108 Supplier Cole-Parmer™ Essentials Supplier No. 0804136
Estimated Shipment: 08-04-2027
Add to basket
Add to basket
This item is not returnable. View return policy

Connect rods and/or clamps to your frame or build a custom lab frame with this Nickel-Plated Zinc S-Connector.

  • Use with 1/2 in. (12.7 mm) diameter frame rods.
  • This connector allows for the connecting of two perpendicular rods, ideal for use when constructing lab-frames or clamp supports.
  • Connects two 1/2 in. (13 mm) rods at a 90° angle and features separate adjustment screws for each rod location.

Specifications

Quantity 1 Ea.
Type Rod Connector
Material Nickel-plated Zinc
Holds 0 to 0.5 in. dia Rods
For Use With (Equipment) Rod
For Use With (Application) Ideal for use when constructing lab-frames or clamp supports
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Length (English) 1.2 in.
Length (Metric) 30.48 mm
Size (Metric) Grip 12.7 mm
Size (English) Grip 0.5 in.
Diameter (Metric) Inside 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.