missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Hook Connector, Nickel-Plated Zinc

Product Code. 15296976 Shop All Cole-Parmer Products
Change view
Click to view available options
For Use With (Equipment):
0 to 0.5 in. dia. Rods
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15296976 0 to 0.5 in. dia. Rods Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15296976 Supplier Cole-Parmer™ Essentials Supplier No. 0804130
Estimated Shipment: 23-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Connect rods and/or clamps to your frame or build a custom lab frame with this Nickel-Plated Zinc Hook Connector.

  • Use with 1/2 in. (12.7 mm) diameter frame rods.
  • Allows one-handed assembly of two components with one adjustment screw.

Specifications

Type Hook Connector
For Use With (Equipment) 0 to 0.5 in. dia. Rods
Length (English) 1.9 in.
Length (Metric) 47.24 mm
Material Nickel Plated Zinc
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.