missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies NightSHADE Evo LB 985N in Vivo Imaging System For Plants

Product Code. 31777401 Shop All Berthold Technologies Products
Change view
Click to view available options
For Use With (Application):
Plant in Vivo Imaging
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Application) Unit Size
31777401 Plant in Vivo Imaging Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 31777401 Supplier Berthold Technologies Supplier No. 7303710
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Modular, easy-to-use optical imaging system for in vivo plant analysis and luminescence and fluorescence monitoring.

  • Back-illuminated (backlit) CCD camera with high quantum efficiency across the visible to near-infrared range
  • Cooling up to -100°C (delta) to reduce background and improve sensitivity during long exposure times
  • Camera mounting options: top view or lateral (side view)
  • Side view supports imaging of upright seedlings in natural vertical orientation
  • Temperature-controlled base plate adjustable from 15 to 30°C
  • Two LED panels with four colors each
  • Individual control of LED intensity and duration for daylight simulation with spectral and intensity gradients
  • Compatible with external environmental chambers for humidity control
  • Light-tight ports for light guides, cables, or tubing
  • Multiple sample table options available
  • Turntable option for unattended processing of multiple samples
  • Anti-condensation table for up to 9 Petri dishes with temperature control and circular airflow to prevent lid condensation

Applications

  • Protein-protein interaction studies
  • Circadian rhythm analysis
  • Stress monitoring
  • Pathogen monitoring

Specifications

Type Imaging System
Color Light Gray
For Use With (Application) Plant in Vivo Imaging
Voltage 110/240 V
Height (Metric) 920 mm
Width (Metric) 600 mm
Weight (Metric) 45 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.