missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Barometric Pressure Sensor USB

Product Code. 31454069
Change view
Click to view available options
Product Type:
Digital Barometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type
31454069 Digital Barometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31454069 Supplier Mettler Toledo™ Supplier No. 31052302
  • ONLINE EXCLUSIVE PRICE
    80.00 €
    72.51 € / Pack of 1
    Save 7.49 €
    9% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for the use with NineFocus meters. It connects to the USB-A port and measures ambient pressure to support dissolved oxygen measurement.

  • The Barometric Pressure Sensor is designed for use with NineFocus meters. It connects to the USB-A port and measures ambient pressure to support dissolved oxygen measurement
TRUSTED_SUSTAINABILITY

Specifications

Accuracy (Barometer) ±1 mbar
Humidity Range 5 to 95% RH
Resolution (Humidity) 0.01
Resolution (Temperature) 0.1°C
Temperature Range (Metric) -10°C to +60°C
Certifications/Compliance CE, WEEE, RoHS
Product Type Digital Barometer
Height (Metric) 4 cm
Length (Metric) 11.8 cm
Width (Metric) 7 cm
Weight (Metric) 25 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.