missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ NineFocus™ Digital Measurement Module (DMM) DES™

Product Code. 31454051
Change view
Click to view available options
Dimensions (L x W x H):
12 x 7 x 3.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
31454051 12 x 7 x 3.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31454051 Supplier Mettler Toledo™ Supplier No. 31052301
  • ONLINE EXCLUSIVE PRICE
    446.00 €
    369.72 € / Pack of 1
    Save 76.28 €
    17% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for pH, redox, conductivity, and DO measurements, it connects with InLab™ DES™ sensors for reliable multiparameter performance.

  • Designed to evolve: Measures up to 4 parameters (pH, redox, cond., DO) with the DMM. Expand the meter analysis productivity by adding additional modules.
  • Smart savings: Save on a new meter by adding a parameter anytime with a Digital Measurement Module (DMM).
  • Promote sustainability: Our high-quality modules are made from 100% recycled plastic, helping reduce the ecological footprint.
  • DES™ - Diagnosable Efficient Sustainable: Increased efficiency with sensor diagnostics: faster problem solving, less downtime, maximized sensor lifespan, and support of preventive maintenance.
  • Stay ahead: The sensor's diagnostic capability means peace of mind for the sensor condition. It supports preventive maintenance, maximizes the sensor's lifespan, and prevents premature discard.
  • Sustainable investment: DES™ digital sensors are a smart choice. Retaining the measurement electronics and only replacing the sensor shaft at the end of its life, or the detachable cable that can be used for all sensors, helps reduce material waste and thus, the ecological footprint.
  • Boost productivity and efficiency: With diagnosed errors, the user guidance with troubleshooting recommendations allows for faster problem-solving, thus reducing downtime. It also minimizes handling errors therefore cutting down on the need for specialized training
TRUSTED_SUSTAINABILITY

Specifications

Type Measurement Module
Dimensions (L x W x H) 12 x 7 x 3.5 cm
Height (Metric) 3.5 cm
IP Rating None
Length (Metric) 12 cm
Weight (Metric) 0.1 kg
Width (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.