missing translation for 'onlineSavingsMsg'
Learn More

Skytec Ninja Silver+ Gloves

Product Code. 17892184
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
Unit Size:
10 pairs
This item is not returnable. View return policy

Product Code. 17892184

Brand: Skytec SKY291

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ninja Silver+ Gloves offer excellent cut resistance whilst maintaining a high degree of comfort and dexterity. PU coating protects the hand from oils and grease delivering effective long lasting grip.

  • Level C cut resistance (EN388:2016)
  • Excellent grip in wet, dry or sligtly oily conditions
  • Extremely durable with high tear and abrasion resistance
  • Retains flexibility despite its high protection levels
  • Breathable liner
  • Elasticated wrist provides a secure and comfortable fit
  • Mottled grey colouring extends wearable life

Specifications

Certifications/Compliance CE CAT II, ANSI Cut
Certifications/Compliance (Europe) EN388, EN420
Coated Area Palm
Construction Machine Knit
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A3
Hand Specific
Latex Free No
Material HPPE, Nylon, Glass Fiber, Polyurethane
Product Type Knitted Dipped Glove
Size 7, Small
EN388 Standard 4X43C
For Use With (Application) Cut Protection
Gender Unisex
Glove Cuff Style Elasticated
Liner Material HPPE, Nylon, Glass Fiber
Lining Lined
Manufacturing/QMS Audit Standards ISO9001:2015
Packaging Type Bag
Series Ninja Silver+
Thumb Style Straight
Yarn Gauge 13 G
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.