missing translation for 'onlineSavingsMsg'
Learn More

Skytec Ninja X4 Work Gloves

Product Code. 17812204
Click to view available options
Size:
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs

Product Code. 17812204

Brand: Skytec SKY033

Only null left
Add to basket
Edge
Add to basket

Supple and lightweight Ninja X4 Work Gloves provide a good level of cut resistance, dexterity and comfort. The bi-polymer coating delivers excellent grip in both wet and dry handling conditions.

  • Level B cut resistance (EN388:2016)
  • High resistance to abrasion
  • Breathable liner
  • Elasticated wrist provides a secure fit
  • Mottled gray and black coloring extends wearable life

Specifications

Certifications/Compliance CE CAT II, ANSI Cut
Certifications/Compliance (Europe) EN388, EN420
Coated Area Palm
Construction Knit
Coating Material Bi-Polymer
Color Gray, Black
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material Nylon, Glass Fiber, Polyurethane, Nitrile
Product Type Knitted Dipped Glove
Size 9, Large
EN388 Standard 4X31B
For Use With (Application) Assembly, Bottling/Canning, General Handling
Gender Unisex
Glove Cuff Style Elasticated
Liner Material Nylon, Glass Fiber
Lining Lined
Manufacturing/QMS Audit Standards ISO 9001:2015
Packaging Type Bag
Series Ninja X4
Thumb Style Straight
Yarn Gauge 13 G
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.