missing translation for 'onlineSavingsMsg'
Learn More

Nitric Acid, 12.5% Weight Solution, Chem Lab™

Product Code. 11908489
Change view
Click to view available options
Quantity:
1 L
Unit Size:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11908489 1 L 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.
Product Code. 11908489 Supplier Chem-Lab Supplier No. CL02.1920.1000
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product contains an explosive precursor according to Regulation (EC) No 1148/2019, all customers must complete a declaration before delivery.

Specifications

pH <1
Color Colorless
Concentration 146mL HNO3 65%/l H2O
Density 1.07g/mL
Odor Odourless
Quantity 1 L
Physical Form Liquid
Solubility Information Soluble in Water
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.