missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nitrile Indigo Disposable Gloves PPE Cat III
21.12 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- PPE Category III
- Indigo blue color
- Nitrile
- Ambidextrous
- Beaded cuff
- Textured fingertips
- Non-powdered
- General purpose use
- Chemical resistant
- Disposable
- Non-sterile
Specifications
Certifications/Compliance | PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4 |
Content And Storage | Shelf Life 5 Years |
Applications | Laboratory |
AQL | 1.5 |
Color | Indigo |
Disposable | Single-use |
Finger Thickness (Metric) | 0.08 to 0.14 mm |
Hand | Ambidextrous |
Material | Nitrile |
Palm Thickness (Metric) | 0.06 to 0.09 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'