missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Engi-Black Nitrile Powder Free Disposable Gloves, Style 4098
GREENER_CHOICE

Product Code. p-200105891
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 30058403

Brand: Chemsplash 4098.100.004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Micro textured, heavy-duty nitrile gloves are approved for industrial/medical grade use and food contact. Also suitable for chemical splash protection.

  • Industrial Grade Nitrile Glove/Heavy Duty Nitrile
  • Medical Grade and Food Contact Approved
  • Micro Textured
  • Ambidextrous
  • Rolled Cuff and Latex Free
  • PFAS Free
  • Touchscreen Compatible
  • CE and UKCA Approved
  • Thickness: 4.3 mil, Weight: 5.0 g
  • AQL: 1.5
  • Nitrile gloves are designed for chemical splash protection and provide a comfortable fit thanks to their elasticated properties.
  • Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
  • Product does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) EN374-1: KPT, EN374-5: VIRUS, EN16523, EN455: 1/2/3 Medical Devices, EN1186: Food Grade, EN420
Chlorinated No
Applications Industrial
Color Black
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Product Type Disposable Gloves
Size Small
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Lining Unlined
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.