missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Multi-Task Nitrile Powder Free Disposable Gloves, Style 4010
GREENER_CHOICE

Product Code. 30058198
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 30058198

Brand: Chemsplash 4010.300.004

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Premium nitrile gloves with textured fingertips meet medical grade standards and are food contact approved.

  • Food Contact Approved
  • Medical Grade
  • Ambidextrous
  • Rolled Cuff and Latex Free
  • PFAS Free
  • Touchscreen Compatible
  • CE and UKCA Approved
  • Thickness: 2.8 mil, Weight: 3.5 g
  • AQL: 1.5
  • Suitable for chemical splash protection and have some elasticated properties, allowing for ease of use and fit.
  • BRC-approved work areas and the Pharmaceutical Industry.
  • Free from PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) EN374-1: KPT, EN374-5: VIRUS, EN16523, EN455: 1/2/3 Medical Devices, EN1186: Food Grade, EN420
Chlorinated No
Applications Laboratory
Color Blue
Finger Thickness (English) 2.8 mil
Finger Thickness (Metric) 0.07 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Product Type Disposable Gloves
Size Small
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Lining Unlined
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.