missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Multi-Task Nitrile Powder Free Disposable Gloves, Style 4010

Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
Description
- Food Contact Approved
- Medical Grade
- Ambidextrous
- Rolled Cuff and Latex Free
- PFAS Free
- Touchscreen Compatible
- CE and UKCA Approved
- Thickness: 2.8 mil, Weight: 3.5 g
- AQL: 1.5
- Suitable for chemical splash protection and have some elasticated properties, allowing for ease of use and fit.
- BRC-approved work areas and the Pharmaceutical Industry.
- Free from PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance (Europe) | EN374-1: KPT, EN374-5: VIRUS, EN16523, EN455: 1/2/3 Medical Devices, EN1186: Food Grade, EN420 |
| Chlorinated | No |
| Applications | Laboratory |
| Color | Blue |
| Finger Thickness (English) | 2.8 mil |
| Finger Thickness (Metric) | 0.07 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 2.8 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction