missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Advance Sterile Latex Cleanroom Gloves

Product Code. 15248098
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15248098 7.5 200 pairs
15218098 6 200 pairs
12705795 6.5 200 pairs
15238098 7 200 pairs
12735795 8 200 pairs
15268098 8.5 200 pairs
12755795 9 200 pairs
15288098 10 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15248098 Supplier Ansell Supplier No. BASL7.5
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powder free, hand-specific latex gloves are anatomically shaped and designed to be double-donnable. Recommended for Class 10/ISO 4 cleanrooms.

  • 30 cm (12 in.) mid-arm length for extra protection
  • Powder free latex offers comfort and flexibility
  • Designed to be double-donnable
  • Anatomical, hand-specific shape for maximum comfort
  • Textured surface for better grip
  • Beaded cuff for stability on the arm
  • Non-particulating EasyTear™ packaging
  • Gamma Irradiated sterile
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN420:2003 + A1:2009, EN374-5:2016, EN421:2010, EN455-2:2015
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.8 mil
Finger Thickness (Metric) 0.20 mm
Hand Specific
Laboratory/Cleanroom Use ISO Class 4
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 7.5
Sterility Sterile
Thickness (English) 7.8 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BASL75
Series BioClean™ Advance BASL
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.