missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Biotac BIOTAC Nitrile Gloves

Product Code. 15238168
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15238168 X-Small Pack of 1000
15248168 Small Pack of 1000
15258168 Medium Pack of 1000
15268168 Large Pack of 1000
15278168 X-Large Pack of 1000
15288168 2X-Large Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15238168 Supplier Ansell Supplier No. BIOTACXS
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex-free, powder free cleanroom gloves are flexible and resistant to a wide range of chemicals.

  • 12 in. length
  • Ambidextrous
  • AQL 1.5
  • Finger-textured, powder free
  • Nitrile is resistant to a wide range of chemicals
  • ESD properties
  • Processed to ensure ISO Class 5 Compatibility
  • Suitable for Production and Manufacturing, Controlled and Critical Environments, Lab and R&D
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Size X-Small
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BIOTAC-XS
Series BioClean™ Biotac BIOTAC
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.