missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Sterile Coveralls with Collar and Thumb Loop
BIOPHARMA

Product Code. 15288278
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Unit Size:
Pack of 15
Pack of 20
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Código de producto. Size Size (Metric) Chest Height (Metric) Tamaño de la unidad
15288278 Medium 92 to 100 cm 170 to 176 cm Pack of 20
15278278 Small 84 to 92 cm 164 to 170 cm Pack of 20
15298278 Large 100 to 108 cm 176 to 182 cm Pack of 20
12757186 X-Large 108 to 116 cm 182 to 188 cm Pack of 20
15218288 2X-Large 116 to 124 cm 188 to 194 cm Pack of 20
15228288 3X-Large 124 to 132 cm 194 to 200 cm Pack of 15
15238288 4X-Large 132 to 140 cm 200 to 206 cm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15288278 Proveedor Ansell™ N.º de proveedor SBDCCTM
Estimated Shipment: 17-09-2026
Añadir a la cesta
Añadir a la cesta
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Disposable sterile coverall with thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Elasticated back, cuffs and ankles
  • Available in sizes ranging from S through 4XL
  • ASTM D6978 05 Tested
  • HELMKE DRUM Tested
  • Low-particulate
  • Sterility Assurance Level 10-6

Compliance

USP 797, USP 800, 503B

TRUSTED_SUSTAINABILITY

Specifica

Product Type Cleanroom Coveralls
Size Medium
Color White
Disposable Single-use
Sterility Sterile
Certifications/Compliance ISO 9001:2015
Certifications/Compliance (Europe) EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006
Model S-BDCCT
Size (English) Chest 36-39 in.
Size (Metric) Chest 92 to 100 cm
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial
Height (English) 5 ft. 6 in. to 5 ft. 9 in.
Height (Metric) 170 to 176 cm
Vedi altri risultati Mostra meno risultati
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.