missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
BIOPHARMA

Product Code. 15288288
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Size (Metric) Chest:
100 to 108 cm
108 to 116 cm
116 to 124 cm
124 to 132 cm
132 to 140 cm
76 to 84 cm
84 to 92 cm
92 to 100 cm
Height (Metric):
158 to 164 cm
164 to 170 cm
170 to 176 cm
176 to 182 cm
182 to 188 cm
188 to 194 cm
194 to 200 cm
200 to 206 cm
Unit Size:
Pack of 15
Pack of 20
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Size (Metric) Chest Height (Metric) unitSize
15288288 2X-Large 116 to 124 cm 188 to 194 cm Pack of 20
12787196 X-Small 76 to 84 cm 158 to 164 cm Pack of 20
15248288 Small 84 to 92 cm 164 to 170 cm Pack of 20
15258288 Medium 92 to 100 cm 170 to 176 cm Pack of 20
15268288 Large 100 to 108 cm 176 to 182 cm Pack of 20
15278288 X-Large 108 to 116 cm 182 to 188 cm Pack of 20
15298288 3X-Large 124 to 132 cm 194 to 200 cm Pack of 15
15208298 4X-Large 132 to 140 cm 200 to 206 cm Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15288288 Supplier Ansell™ Supplier No. SBDCHT2XL
Control Your Critical Environments
Use promo code 28022
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable sterile coverall with hood features a thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Thumb loops on wrist
  • Elasticated back, cuffs and ankles
  • ASTM D6978 05 Tested
  • HELMKE Drum Tested
  • Low-particulate
  • Sterility Assurance Level 10-6
  • Available in sizes ranging from S through 4XL

Compliance

USP 797, USP 800, 503B

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Coveralls
Size 2X-Large
Material Polypropylene
Color White
Disposable Single-use
Sterility Sterile
Certifications/Compliance ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006
Certifications/Compliance (Europe) (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2
Model S-BDCHT
Size (Metric) Chest 116 to 124 cm
Height (Metric) 188 to 194 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.