missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 15218148
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
Product Code. Size unitSize
15218148 8 200 pairs
15278138 6 200 pairs
15288138 6.5 200 pairs
15298138 7 200 pairs
15208148 7.5 200 pairs
15228148 8.5 200 pairs
15238148 9 200 pairs
15248148 10 200 pairs
8 options
This item is not returnable. View return policy

Product Code. 15218148

Brand: Ansell BENS8.0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) length and hand-specific
  • Textured for better use in controlled environments
  • Powder/latex free; Hypoallergenic
  • Sterile gamma irradiated nitrile glove
  • Part of the BioClean-C Chemotherapy Range
  • Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
  • Double-donnable
  • AQL 1.5
  • Sterility Assurance Level: 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6978-05
Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III
Cleanroom Class Class 10 (ISO 4)
AQL 0.65
Color Green
Exterior Finish Fully Textured
Finger Thickness (English) 5.1 mil
Finger Thickness (Metric) 0.13 mm
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Size 8
Sterility Sterile
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BENS80
Series BioClean™ Emerald BENS
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.