missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Excell BEXS Sterile Nitrile Cleanroom Gloves
BIOPHARMA

Product Code. 12715845
Change view
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12715845 9 200 pairs
12745835 6 200 pairs
12765835 6.5 200 pairs
12775835 7 200 pairs
12785835 7.5 200 pairs
12795835 8 200 pairs
12705845 8.5 200 pairs
15268148 10 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12715845 Supplier Ansell Supplier No. BEXS90
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Latex-free nitrile gloves are hand specific and resistant to a range of chemicals. Recommended for Class 10/ISO 4 critical environments.

  • 12 in. (30 cm) hand-specific
  • Sterile gamma irradiated nitrile
  • Nitrile is resistant to a wide-range of chemicals
  • Hypoallergenic
  • Anti-static properties
  • 1.5 freedom from pinholes
  • Powder free, Latex-free, beaded cuff, accelerator-free
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
  • Sterility Assurance Level 10-6
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food
Cleanroom Class Class 10 (ISO 4)
Accelerator Free Yes
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.6 mil
Finger Thickness (Metric) 0.17 mm
Hand Specific
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 9
Sterility Sterile
Thickness (English) 6.6 mil
Thickness (Metric) 0.17 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BEXS90
Series BioClean™ BEXS
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.