missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves
BIOPHARMA

Product Code. 12745825
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Unit Size:
200 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12745825 Medium 200 pairs
12735825 Small 200 pairs
12755825 Large 200 pairs
12765825 X-Large 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Product Code. 12745825 Supplier Ansell Supplier No. BLASM
  • ONLINE EXCLUSIVE PRICE
    1028.20 €
    640.10 € / 200 pairs
    Save 388.10 €
    37% Off
View all promotions
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, sterile gloves are flexible and extra long to provide elbow length protection. Recommended for Class 10/ISO 4 Cleanrooms.

  • Low levels of latex proteins
  • Extended length 16 in. (40 cm)
  • Ambidextrous, beaded cuff
  • Powder free
  • Gamma irradiated
  • Fully textured for improved grip
  • Flexibile and comfortable
  • Easy double-donning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578
Certifications/Compliance (Europe) EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006
Cleanroom Class Class 10 (ISO 4)
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 8.2 mil
Finger Thickness (Metric) 0.21 mm
Hand Ambidextrous
Laboratory/Cleanroom Use ISO Class 4
Latex Free No
Material Latex
Palm Thickness (English) 6.6 mil
Palm Thickness (Metric) 0.17 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size Medium
Sterility Sterile
Thickness (English) 8.2 mil
Thickness (Metric) 0.21 mm
Manufacturing/QMS Audit Standards ISO 9001, PPE Regulation 2016 425 Module D
Model BLAS-M
Series BioClean™ Extra BLAS
Length (English) 16 in.
Length (Metric) 40 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.