missing translation for 'onlineSavingsMsg'
Learn More

Domnick Hunter™ Nitrogen generator LCMS 15L with compressor 230V 50Hz Domnick Hunter

Product Code. 12882696
Click to view available options
Capacity:
15 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12882696

Brand: Domnick Hunter™ LCMS151E

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Includes Compressor
Capacity 15 L
Type Nitrogen Gas Generator
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.