missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Nitrogen Round-Bottom Flasks with NS Stopcock
Click to view available options
:
Capacity (Metric): 250 mL
Description
- With conical ground joint and NS stopcock
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Description | Stopcock bore - 2.5 mm |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass (3.3) |
| No. per Pack | 1 |
| Socket Joint | NS 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction