missing translation for 'onlineSavingsMsg'
Learn More

3M™ No-Touch™ Earplugs PN-01-004

Product Code. 15759777 Shop All 3M Products
Change view
Click to view available options
Color: Purple
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15759777 Color: Purple
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15759777 Supplier 3M™ Supplier No. 7000052849
  • ONLINE EXCLUSIVE PRICE
    132.00 €
    84.41 € / 100 pairs
    Save 47.59 €
    36% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ No-Touch™ Earplugs are easy to use, soft, and ready for immediate use right out of the packet.

  • Earplugs are easy to use and are shaped and ready for immediate use
  • Made of soft polyurethane foam for greater comfort and reassured protection
  • No roll-down required
  • Soft but durable insertion stem helps ease of fitting and removal
  • Bright color appeals to younger workers
  • High attenuation earplugs, SNR 35dB
TRUSTED_SUSTAINABILITY

Specifications

Color Purple
Pairs per Package 100 Pairs/Pack
Noise Reduction Rating (NRR) 35 dB
Corded Corded
Product Type Ear Plugs
Material Polyurethane Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.