missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Non-pressurized Plastic Water Deionizers

Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices, these small compact systems provide demineralized water.

Brand:  Thermo Scientific™ 50155441

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10666963

  • 519.00 € / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices, Thermo Scientific™ Non-Pressurized Plastic Water Deionizers are small compact systems that provide demineralized water.

  • Economical design with optimal flow-design for 100% utilization of capacity
  • Reliable water quality and environmentally friendly as the resins have long service lives and are able to be regenerate
TKA DI 425
Excellently suited for the preparation of small volumes of water to fulfill daily requirements of up to 10 liters.
Non-pressurized plastic system consisting of:
  • Practical disposable cartridge
  • Analog conductivity meter
  • Hose set
  • Wall mount (Included)
TKA DI 750
Water flows from bottom to top for particularly economical optimal utilization - ideal for daily requirements of up to 50 liters.
  • Compact Non-pressurized plastic cartridge complete with analog conductivity meter and hose set
  • Wall mount is an additional accessory, 03.1404
Specifications of the cartridges
  • Cartridge conductivity meters are 230V, 50/60 Hz
  • Max temperature is 30°C
  • Material is polytheylene
  • Connector size is R ¾"
Specifications

Specifications

DI 750 non-pressurized
Polytheylene
I 750 pressureless – replacement (Mfr. No. 01.1750)
Non-pressurized Plastic Water Deionizer
175 mm
100 L/hr.
750 L
0.1 to 20 μS/cm
480 mm
7 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers