missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Non-pressurized Plastic Water Deionizers

Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices, these small compact systems provide demineralized water.

519.00 € - 590.00 €

Specifications

Material Polytheylene
Purity 0.1 to 20 μS/cm
Type Non-pressurized Plastic Water Deionizer
View More Specs

Products 2
Product Code Brand Flow Rate Price Quantity & Availability  
Product Code Brand Flow Rate Price Quantity & Availability  
10666963
View Documents Promotion Details
Thermo Scientific™
50155441
100 L/hr.
519.00 €
Each
View alternative products
Save Up to 
»
Estimated Shipment: 24-06-2024
to see stock.
Add to basket
 
12622775
View Documents Promotion Details
Thermo Scientific™
50155433
50 L/hr. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A View alternative products
Save Up to 
»
Description

Description

Ideal for small laboratories but also for supplying autoclaves and washers in doctors' and dentists' practices, Thermo Scientific™ Non-Pressurized Plastic Water Deionizers are small compact systems that provide demineralized water.

  • Economical design with optimal flow-design for 100% utilization of capacity
  • Reliable water quality and environmentally friendly as the resins have long service lives and are able to be regenerate
TKA DI 425
Excellently suited for the preparation of small volumes of water to fulfill daily requirements of up to 10 liters.
Non-pressurized plastic system consisting of:
  • Practical disposable cartridge
  • Analog conductivity meter
  • Hose set
  • Wall mount (Included)
TKA DI 750
Water flows from bottom to top for particularly economical optimal utilization - ideal for daily requirements of up to 50 liters.
  • Compact Non-pressurized plastic cartridge complete with analog conductivity meter and hose set
  • Wall mount is an additional accessory, 03.1404
Specifications of the cartridges
  • Cartridge conductivity meters are 230V, 50/60 Hz
  • Max temperature is 30°C
  • Material is polytheylene
  • Connector size is R ¾ in.
Specifications

Specifications

Polytheylene
0.1 to 20 μS/cm
Non-pressurized Plastic Water Deionizer
Videos
SDS
Documents

Documents

Product Certifications