missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Laminate is 75% LDPE, 25% Nylon
- Excellent for disinfectants and cleaning solutions
- Ideal for product parts or raw material transfer
- 3 mil thickness
- Flat packed, individually double-bagged or bulk packed
- Holds up to autoclave with liquid contents
- Non-Sterile liners are bulk packed 50 per bag, 200 Liners per case
Specifications
Specifications
| Product Type | Bucket Liner |
| Material | LDPE, Nylon |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Dimensions | 24 x 24 in. |
| For Use With (Application) | Product Transport or Liquid Containment |
| For Use With (Equipment) | B-7 series Bucket or Similar Sized tote |
| Height (Metric) | 60 cm |
| Length (Metric) | 60 cm |
| Quantity | 24/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?