Learn More
Sartorius Nongridded Sterile Cellulose Membrane Filters
Ensure quality control in routine microbiological filtering. Sartorius Nongridded Sterile Cellulose Membrane Filters are single-packed membranes used for colony counting, particle testing, microscopy and sterility testing. Choose between cellulose acetate or cellulose nitrate membranes in a variety of pore sizes.
141.00 € - 274.00 €
Specifications
Color | White |
---|---|
Filter Type | Membrane Filter |
Sterility | Sterile |
For Use With (Application) | For colony count; sterility testing; particle count; microscopy |
Hydrophobicity | Hydrophilic |
Product Code | Brand | Material | Pore Size | Diameter (Metric) | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Pore Size | Diameter (Metric) | No. per Pack | Price | Quantity & Availability | ||
10460853
|
Sartorius
11106--47----ACN |
Cellulose Acetate | 0.45 μm | 47 mm | 100/Pk. |
168.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
11714163
|
Sartorius
11305--47----ACN |
Cellulose Nitrate | 0.65 μm | 47 mm | 100/Pk. |
216.00 €
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||
10672402
|
Sartorius
11303--47----ACN |
Cellulose Nitrate | 1.2 μm | 47 mm | 100/Pk. |
274.00 €
Pack of 100 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
10261241
|
Sartorius
11306--50----ACN |
Cellulose Nitrate | 0.45 μm | 50 mm | 100/Pk. |
144.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10082391
|
Sartorius
11306--47----ACN |
Cellulose Nitrate | 0.45 μm | 47 mm | 100/Pk. |
141.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10395041
|
Sartorius
11107--50----ACN |
Cellulose Acetate | 0.2 μm | 50 mm | 100/Pk. |
174.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10307311
|
Sartorius
11301--50----ACN |
Cellulose Nitrate | 8 μm | 50 mm | 100/Pk. |
225.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10768582
|
Sartorius
11304--47----ACN |
Cellulose Nitrate | 0.8 μm | 47 mm | 100/Pk. |
216.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10632042
|
Sartorius
11107--47----ACN |
Cellulose Acetate | 0.2 μm | 47 mm | 100/Pk. |
168.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10062261
|
Sartorius
11106--50----ACN |
Cellulose Acetate | 0.45 μm | 50 mm | 100/Pk. |
174.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10756662
|
Sartorius
11301--47----ACN |
Cellulose Nitrate | 8 μm | 47 mm | 100/Pk. |
216.00 €
Pack of 100 |
In Stock
Log in to see stock. |
||
Description
Ensure quality control in routine microbiological filtering. Sartorius Nongridded Sterile Cellulose Membrane Filters are single-packed membranes used for colony counting, particle testing, microscopy and sterility testing. Choose between cellulose acetate or cellulose nitrate membranes in a variety of pore sizes.
Sterile, individually packaged filters for strict quality control- Pre-sterilized via gamma irradiation at 25kGray
- Ready-to-use to save preparatory time
- Avoids contamination of remaining filters in opened packs
- Filter identification and lot number are printed on each individual envelope
- Each membrane is checked to ensure:
- It is not damaged in any way
- It is positioned correctly with no slippage under the edge seal
- It is free of particles
- Each envelope has readable lettering
- Defined particle retention and outstanding, reliable recovery rates for microorganisms
- Choice of two membrane materials:
- Cellulose nitrate filters (mixed cellulose ester) assure effective retention combined with high flow rates and optimal colony growth
- Cellulose acetate filters combine high flow rates and thermal stability with very low adsorption characteristics
- Available in 7 different pore sizes: 0.2μm, 0.45μm, 0.65μm, 0.8μm, 1.2μm, 3.0μm and 8.0μm
- 8μm filters are used as prefilters in a prefilter attachment. They retain coarse particles, while allowing microorganisms through for recovery on a bacteria-retentive filter
- 0.2μm filters are the standard for sterile filtration and are validated by the Bacteria Challenge Test (BCT)
- 0.45μm filters are manufactured according to ISO 7704
- White, un-gridded filters in 47 or 50mm (1.9 or 2 in.) diameter sizes
Specifications
White | |
Sterile | |
Hydrophilic | |
100/Pk. |
Membrane Filter | |
For colony count; sterility testing; particle count; microscopy | |
Yes |